Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC1520

4.00 (2)
Item.#
06739616
Mfr.#
AC1520
Package Qty.
1Bag(10PC)
Ship pack of
1
9.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
306-8790
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Width (mm)
20
Inner Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Grain Size
180
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Polishing
3
From Japan
On 2015-12-19 10:38:34
it is normal.
This review is about item#06739591.
The inner surface finish of hole machining
5
From Japan
On 2015-05-21 14:34:08
Used to modify the flaw of the processed surface of the laser processing.
This review is about item#06739686.