Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC1520

4.00 (2)
Item.#
06739661
Mfr.#
AC1520
Package Qty.
1Bag(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Width (mm)
20
Grain Size
60
Description 2
The band displays the internal diameter and the drum displays the external diameter. The part the gets polished is replaceable, so the drum can be used as many times as you would like.
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Type
AC band
TRUSCO Part Number
306-8749
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Polishing
3
From Japan
On 2015-12-19 10:38:34
it is normal.
This review is about item#06739591.
Inner surface finishing of hole machining
5
From Japan
On 2015-05-21 14:34:08
Used to correct scratches on the processed surface of laser processing.
This review is about item#06739686.