Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC1520

4.00 (2)
Item.#
06739686
Mfr.#
AC1520
Package Qty.
1Bag(10PC)
Ship pack of
1
9.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Width (mm)
20
TRUSCO Part Number
306-8757
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Grain Size
80
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Polishing
3
From Japan
On 2015-12-19 10:38:34
it is normal.
This review is about item#06739591.
Inner surface finishing of hole machining
5
From Japan
On 2015-05-21 14:34:08
Used to correct scratches on the processed surface of laser processing.
This review is about item#06739686.