Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC1920

Item.#
06739792
Mfr.#
AC1920
Package Qty.
1Bag(10PC)
Ship pack of
1
9.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
80
TRUSCO Part Number
306-8862
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Width (mm)
20
Inner Diameter (phi mm)
19
Structure of Abrasives
Polishing cloth
Purpose
Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing