Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC2525

Item.#
06739862
Mfr.#
AC2525
Package Qty.
1Bag(10PC)
Ship pack of
1
11.39 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
306-9061
Maximum Rotation Speed (min-1[r. p.m])
18000
Abrasive Material
Alumina
Width (mm)
25
Inner Diameter (phi mm)
25
Structure of Abrasives
Polishing cloth
Grain Size
40
Purpose
Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing