Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC2525

Item.#
06739887
Mfr.#
AC2525
Package Qty.
1Bag(10PC)
Ship pack of
1
11.25 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Abrasive Material
Alumina
Width (mm)
25
Inner Diameter (phi mm)
25
Structure of Abrasives
Polishing cloth
Grain Size
60
TRUSCO Part Number
306-9079
Maximum Rotation Speed (min-1[r. p.m])
18000
Purpose
Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing