Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Band

Band AC310

5.00 (2)
Item.#
06739941
Mfr.#
AC310
Package Qty.
1Bag(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Width (mm)
10
Type
AC band
Description 2
The band displays the internal diameter and the drum displays the external diameter. The part the gets polished is replaceable, so the drum can be used as many times as you would like.
Structure of Abrasives
Polishing cloth
Grain Size
180
TRUSCO Part Number
306-8251
Inner Diameter (phi mm)
3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wood shaping
5
From Japan
On 2018-02-26 16:01:22
Eyes are fine and beautiful and there is cutting power. Because the point diameter is small, it does not last long but it is good if you think that you bought working time. You can cut off where you want.
This review is about item#51016918.
Deburring
5
From Japan
On 2016-05-30 09:19:02
It is saved because size can be chosen.
This review is about item#06739984.