Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC310

5.00 (1)
Item.#
06739957
Mfr.#
AC310
Package Qty.
1Bag(10PC)
Ship pack of
1
7.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
306-8269
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Width (mm)
10
Inner Diameter (phi mm)
3
Structure of Abrasives
Polishing cloth
Grain Size
240
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburr
5
From Japan
On 2016-05-30 09:19:02
Because you can choose as size, it was saved.
This review is about item#06739984.