Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band

Band AC310

5.00 (2)
Item.#
06739984
Mfr.#
AC310
Package Qty.
1Bag(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
3
Structure of Abrasives
Polishing cloth
Grain Size
60
TRUSCO Part Number
306-8200
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Width (mm)
10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wood shaping
5
From Japan
On 2018-02-26 16:01:22
Eyes are fine and beautiful and there is cutting power. Because the point diameter is small, it does not last long but it is good if you think that you bought working time. You can cut off where you want.
This review is about item#51016918.
Deburring
5
From Japan
On 2016-05-30 09:19:02
It is saved because size can be chosen.
This review is about item#06739984.