Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC310

5.00 (1)
Item.#
06739993
Mfr.#
AC310
Package Qty.
1Bag(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Width (mm)
10
Inner Diameter (phi mm)
3
Structure of Abrasives
Polishing cloth
Grain Size
600
Type
AC band
Description 2
The band displays the internal diameter and the drum displays the external diameter. The part the gets polished is replaceable, so the drum can be used as many times as you would like.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-05-30 09:19:02
It is saved because size can be chosen.
This review is about item#06739984.