Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC610

3.75 (4)
Item.#
06740027
Mfr.#
AC610
Package Qty.
1Bag(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Width (mm)
10
Inner Diameter (phi mm)
6
Structure of Abrasives
Polishing cloth
Grain Size
120
TRUSCO Part Number
306-8331
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-05-30 09:18:47
It is saved because size can be chosen.
This review is about item#06740081.
Polishing of FRP
5
From Japan
On 2013-10-25 15:31:31
It is strong so it lasts long
This review is about item#06740106.
Iron deburring, curved polishing
1
From Japan
On 2012-12-23 00:33:36
Although it was polishing in a narrow range, it became impossible to use it quickly. Lifespan is too short. Although there may be a trick, exchange of bands with small diameters was difficult.
This review is about item#06740027.
It is used for polishing aluminum.
4
From Japan
On 2010-11-03 00:27:33
Easy to shave, easy to exchange, price is also cheap. Somewhat short life expectancy, but cost performance is perfect.
This review is about item#06740081.