Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band

Band AC610

3.75 (4)
Item.#
06740054
Mfr.#
AC610
Package Qty.
1Bag(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
10
TRUSCO Part Number
306-8366
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Description 2
The band displays the internal diameter and the drum displays the external diameter. The part the gets polished is replaceable, so the drum can be used as many times as you would like.
Type
AC band
Inner Diameter (phi mm)
6
Structure of Abrasives
Polishing cloth
Grain Size
240
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-05-30 09:18:47
It is saved because size can be chosen.
This review is about item#06740081.
Polishing of FRP
5
From Japan
On 2013-10-25 15:31:31
It is strong so it lasts long
This review is about item#06740106.
Iron deburring, curved polishing
1
From Japan
On 2012-12-23 00:33:36
Although it was polishing in a narrow range, it became impossible to use it quickly. Lifespan is too short. Although there may be a trick, exchange of bands with small diameters was difficult.
This review is about item#06740027.
It is used for polishing aluminum.
4
From Japan
On 2010-11-03 00:27:33
Easy to shave, easy to exchange, price is also cheap. Somewhat short life expectancy, but cost performance is perfect.
This review is about item#06740081.