Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC820

Item.#
06740151
Mfr.#
AC820
Package Qty.
1Bag(10PC)
Ship pack of
1
8.84 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Grain Size
240
TRUSCO Part Number
306-8471
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Width (mm)
20
Inner Diameter (phi mm)
8
Structure of Abrasives
Polishing cloth
Purpose
Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing