Buy more than* S$200* and get FREE SHIPPING

  • Disc Grinder

Disc Grinder 9533B

4.71 (21)
Item.#
06740237
Mfr.#
9533B
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Number of Carbon Brush
408
Code
2-core ? 2.5m
Abrasive Wheel Dimensions (mm) (Thickness)
6
Maximum Output (W)
960
Power Consumption (W)
720
Current (A)
7.4
Overall Length (mm)
262
Specification
Double insulation, super slim, super flange, heavy duty, lightweight, dust collector connectible
Body Size (phi mm)
56
Abrasive Wheel Dimensions (mm) (Bore Diameter)
15
Abrasive Wheel Dimensions (mm) (OD)
100
Revolution (min-1[r.p.m])
12000
Power (V)
Single-phase 100
Weight (kg)
1.5
TRUSCO Part Number
422-7506
Accessories
Grinding wheel 36P lock nut wrench 20
Customer Reviews
5 star 16
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
Building interior demolition work
5
From Japan
On 2017-06-15 14:41:21
Because it was use in a narrow place inside the ceiling, it was very helpful to be compact and light.
This review is about item#6740237.
Air conditioner cleaning
5
From Japan
On 2017-05-28 15:57:55
Lightly, with power, great satisfaction Thank you.
This review is about item#6740237.
Iron processing
5
From Japan
On 2017-05-16 20:52:15
Comparison with other manufacturers is almost the same performance so we only have prices. I am satisfied with the price.
This review is about item#6740237.
Cutting, polishing etc. of steel material
5
From Japan
On 2017-03-30 18:52:15
Due to the super flange it is possible to detach the grinding stone without tools even after using the cutting grinding wheel which is often tightened. It will be impossible without Hitachi tools. Because it is double insulation, the ground wire does not get in the way, the grip part is thin and it is very easy to use.
This review is about item#6740237.
maintenance
5
From Japan
On 2017-03-03 14:27:54
It was very easy to use and I was glad I would like to buy one again.
This review is about item#6740237.
Car Repair
5
From Japan
On 2016-10-07 04:53:18
The grip that is really easy to grip, the efficiency of the work improved. Very satisfied!
This review is about item#06740237.
Deburring
4
From Japan
On 2016-06-23 11:07:53
I have purchased it still I am concerned about durability, but I am using it without problems
This review is about item#06740237.
Cutting processing of concrete products
5
From Japan
On 2016-02-09 15:21:44
I am using the same model for a long time and it is perfect. I hope the handle will be included with me if possible!
This review is about item#06740237.
For polishing
5
From Japan
On 2015-12-04 10:42:13
It is safe because it is a durable manufacturer's item to use for cuttings and polishing.
This review is about item#06740237.
Rusting
5
From Japan
On 2015-07-23 14:52:24
It can be used without problems, it is easy to grasp the grasping place thinly, and the power is also perfect so I recommend it.
This review is about item#06740237.