Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Replacement Shrink Film

Replacement Shrink Film 841-02

3.75 (4)
Item.#
06740282
Mfr.#
841-02
Package Qty.
1Roll
Ship pack of
1
33.19 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Thickness (microm)
15
Type
Type anti-broken
Material
Polyolefin type film
Length (m)
100
Width (mm)
200
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Plastic container lid for hermetically sealed
2
From Japan
On 2015-12-04 14:48:00
Small thickness, there was also when the hole was open melted at the time of overheating. Accustomed to the time of overheating might be necessary. If Rarere is well contracted, we were able to easily seal the big thing. Just order to have a shrinkage thickness, since it becomes necessary length, The product itself, I want to buy if there is a thing of a little more thickness.
This review is about item#06740282.
Convenient to use in packing-less fixing of external protection and accessories of transport goods
4
From Japan
On 2014-06-22 13:23:34
It more convenient to save time and has become a single cage bag (which is like a pipe. Survive if there is a little more thick. In addition, I want elasticity (elongation) is also after the shrink.
This review is about item#06740282.
Used in packaging of goods
4
From Japan
On 2013-12-12 22:16:50
The film has entered the easy access case, easy to handle. Thin and easy to handle soft. Just a little bit, you need a technique to dryer treatment.
This review is about item#06740282.
Packaging of woodwork
5
From Japan
On 2011-11-08 10:33:29
Was purchased in order to packaging the woodwork of the jigsaw puzzle-like, was used to give the heat in MonotaRO heat gun purchased together, shrinkage of the film is beautiful to be quick, we are very satisfied.
This review is about item#06740273.