Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plumb Bob450
  • Plumb Bob450
  • Plumb Bob450

Plumb Bob450 PC-450BL

Item.#
06740614
Mfr.#
PC-450BL
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Plumb Mass(g)
400
Weight (g)
210
Accessories
Kawahari (installation needle) x1 Perfect catch this yarn (1.2mm thickness)
Thread Length (m)
4.5
Color
Red