Buy more than* S$200* and get FREE SHIPPING

  • Plumb Catcher, "Perfect Catch 450"

Plumb Catcher, "Perfect Catch 450" PC-B400R

Item.#
06740632
Mfr.#
PC-B400R
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Plumb Mass(g)
400
Weight (g)
610
Accessories
Replacement needle (needle installation) x 1 Plumb 400 g x 1pc
Thread Length (m)
4.5
Color
Red