Buy more than* S$200* and get FREE SHIPPING

  • Plumb, with Plumb Bob

Plumb, with Plumb Bob P300-QB

Item.#
06740666
Mfr.#
P300-QB
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yarn away
Side 1, 30mm, 80mm
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
84x60x23
Description 2
With installation needle on woody portion and magnet on iron portion, can be affixed to other types of concrete with one touch.Easy to handle installation needle through smoothly turning the handle pull out, inserting directly into the woody portion.User can set the cord away from the mounting surface in two stages according to usage conditions. Automatic stationary structure quick stop with Pee catch quick bra 300g It is attached to the surface such as concrete, with marusepa.Discard nail holes Achieved adoption of smaller and lighter Neodymium mug Jewett with very powerful magnetic energy product.
Thread Length (m)
3
Weight (g)
400
Accessories
Plumb bob 300gx1 200g weight x1 P-catch 1500 and 0.9 yarnd (thickness 0.9mm)