Buy more than* S$200* and get FREE SHIPPING

  • Plumb, with Plumb Bob
  • Plumb, with Plumb Bob
  • Plumb, with Plumb Bob

Plumb, with Plumb Bob P700-QB

Item.#
06740684
Mfr.#
P700-QB
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yarn away
Side 1, 50mm, 80mm
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
[Y]110x100x30
Description 2
Can easily be installed on the wood portion with a mounting needle and on the metal portion with a magnet. (Magnet of 77 mm and longer, easy-to-replace the round tube frame shape) Can be removed easily with one hand push-type needle punching mechanism Lock button with preventing needle stick out when carrying With weight: 600 g and 600 g (400 P-catch quick burr) Plumb quick stop automatic stationary structures. Comes with 200g weight for use as Plumb 200 g
Accessories
Plumb bob 400gx1 200g weight x1 P-catch 700 and 1500 yarnd (thickness 0.9mm)
Thread Length (m)
7
Weight (g)
970
TRUSCO Part Number
355-8410