Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • P-Catch Quick Plumb Bob
  • P-Catch Quick Plumb Bob
  • P-Catch Quick Plumb Bob
  • P-Catch Quick Plumb Bob

P-Catch Quick Plumb Bob P-QB400

4.50 (2)
Item.#
06740745
Mfr.#
P-QB400
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Package Dimensions (mm)
42x155
Weight (g)
400
Diameter x Length L (phi mmxmm)
33x153
TRUSCO Part Number
292-0409
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used when working on outer wall
4
From Japan
On 2016-11-10 00:47:22
It is heavy and stable. However, it is slightly weaker in the downward swinging of the automatic winding type, so we have to be careful.
This review is about item#06740754.
For drilling cans at the last for business use
5
From Japan
On 2015-09-21 10:24:31
It was able to be used without problems
This review is about item#06740745.