Buy more than* S$200* and get FREE SHIPPING

  • P-Catch Quick Plumb Bob
  • P-Catch Quick Plumb Bob
  • P-Catch Quick Plumb Bob
  • P-Catch Quick Plumb Bob

P-Catch Quick Plumb Bob P-QB600

4.50 (2)
Item.#
06740754
Mfr.#
P-QB600
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2414
Diameter x Length L (phi mmxmm)
38x166
TRUSCO Part Number
292-0417
Package Dimensions (mm)
46x170
Weight (g)
600
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used when working on outer wall
4
From Japan
On 2016-11-10 00:47:22
It is heavy and stable. However, it is slightly weaker in the downward swinging of the automatic winding type, so we have to be careful.
This review is about item#06740754.
For drilling cans at the last for business use
5
From Japan
On 2015-09-21 10:24:31
It was able to be used without problems
This review is about item#06740745.