Buy more than* S$200* and get FREE SHIPPING

  • P-Catch Quick Plumb Bob
  • P-Catch Quick Plumb Bob
  • P-Catch Quick Plumb Bob
  • P-Catch Quick Plumb Bob
  • P-Catch Quick Plumb Bob

P-Catch Quick Plumb Bob P-QB800

4.50 (2)
Item.#
06740763
Mfr.#
P-QB800
Package Qty.
1PC
Ship pack of
1
32.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2414
Diameter x Length L (phi mmxmm)
43x171
TRUSCO Part Number
292-0425
Package Dimensions (mm)
52x175
Weight (g)
800
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use at the time of the outer wall work
4
From Japan
On 2016-11-10 00:47:22
Is there is a good stable weight. However, I do not when the magnetic force is not with the somewhat weaker care in the plummet of the automatic winding type.
This review is about item#06740754.
For drilling cans at the last for business use
5
From Japan
On 2015-09-21 10:24:31
It was able to be used without problems
This review is about item#06740745.