Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Perfect Reel Leveling String

Perfect Reel Leveling String PRM-S500Y

4.00 (1)
Item.#
06740885
Mfr.#
PRM-S500Y
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yarn thickness (mm)
0.6
Weight (g)
120
Material
Nylon thread
Yarn weight
Fine
Thread Length (m)
500
Color
Fluorescent yellow
Reel Size(mm)
About 58 x about 110
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Block stacking
4
From Japan
On 2015-09-10 17:39:14
It is easy to use with a cutter attached, but it is not good to draw out the thread. I want you to go out more smoothly.
This review is about item#06740946.