Buy more than* S$200* and get FREE SHIPPING

  • Perfect Reel Leveling String
  • Perfect Reel Leveling String
  • Perfect Reel Leveling String
  • Perfect Reel Leveling String
  • Perfect Reel Leveling String

Perfect Reel Leveling String PRM-M300Y

4.00 (2)
Item.#
06740894
Mfr.#
PRM-M300Y
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yarn thickness (mm)
0.8
Yarn weight
Thick
Weight (g)
115
Color
Fluorescent yellow
Reel Size(mm)
About 58 x 110
Thread Length (m)
300
Material
Nylon yarn
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For civil engineering dictation
5
From Japan
On 2016-03-25 18:48:08
Long is better.
This review is about item#06740955.
Used for road construction
3
From Japan
On 2016-01-11 17:42:06
The thickness of the thread is exactly good and easy to see. It is easy to use because the condition around the reel is also good.
This review is about item#06740921.