Buy more than* S$200* and get FREE SHIPPING

  • Chalk Line Reel

Chalk Line Reel PRM-L160Y

Item.#
06740903
Mfr.#
PRM-L160Y
Package Qty.
1PC
Ship pack of
1
7.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yarn thickness (mm)
1.2
Yarn weight
Thick
Weight (g)
115
Color
fluorescenceYellow
Reel Size(mm)
About 58/ about215
Thread Length (m)
160
Material
Nylon thread