Buy more than* S$200* and get FREE SHIPPING

  • Perfect Reel Leveling String

Perfect Reel Leveling String PRM-S500P

4.00 (1)
Item.#
06740912
Mfr.#
PRM-S500P
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yarn thickness (mm)
0.6
Weight (g)
120
Color
Fluorescence pink
Reel Size(mm)
About 58 x 110
Thread Length (m)
500
Yarn weight
Thin
Material
Nylon yarn
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Block stacking
4
From Japan
On 2015-09-10 17:39:14
It is easy to use with a cutter attached, but it is not good to draw out the thread. I want you to go out more smoothly.
This review is about item#06740946.