Buy more than* S$200* and get FREE SHIPPING

  • Perfect Reel Leveling String
  • Perfect Reel Leveling String
  • Perfect Reel Leveling String
  • Perfect Reel Leveling String
  • Perfect Reel Leveling String

Perfect Reel Leveling String PRM-M300P

4.00 (2)
Item.#
06740921
Mfr.#
PRM-M300P
Package Qty.
1PC
Ship pack of
1
7.84 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Yarn thickness (mm)
0.8
Yarn weight
Thick
Weight (g)
115
Color
Fluorescent pink
Reel Size(mm)
About 58 x 110
Thread Length (m)
300
Material
Nylon yarn
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For civil Zhang Zhang
5
From Japan
On 2016-03-25 18:48:08
Long the good.
This review is about item#06740955.
Used in road construction
3
From Japan
On 2016-01-11 17:42:06
Thickness of the yarn is just a good, easy-to-read. Around the condition of the reel it is also easy to use because the good.
This review is about item#06740921.