Buy more than* S$200* and get FREE SHIPPING

  • Perfect Reel Leveling String

Perfect Reel Leveling String PRM-L160P

Item.#
06740937
Mfr.#
PRM-L160P
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Yarn thickness (mm)
1.2
Yarn weight
Thick
Weight (g)
115
Color
Fluorescent Pink
Reel Size(mm)
About 58/ about215
Thread Length (m)
160
Material
Nylon thread