Buy more than* S$200* and get FREE SHIPPING

  • Perfect Reel Leveling String

Perfect Reel Leveling String PRM-S500G

4.00 (1)
Item.#
06740946
Mfr.#
PRM-S500G
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yarn thickness (mm)
0.6
Weight (g)
120
Material
Nylon yarn
Yarn weight
Thin
Thread Length (m)
500
Color
Fluorescent green
Reel Size(mm)
About 58 x 110
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Block stacking
4
From Japan
On 2015-09-10 17:39:14
It is easy to use with a cutter attached, but it is not good to draw out the thread. I want you to go out more smoothly.
This review is about item#06740946.