Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Perfect Reel Leveling String
  • Perfect Reel Leveling String
  • Perfect Reel Leveling String
  • Perfect Reel Leveling String
  • Perfect Reel Leveling String

Perfect Reel Leveling String PRM-M300G

4.00 (2)
Item.#
06740955
Mfr.#
PRM-M300G
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Yarn thickness (mm)
0.8
Yarn weight
Thick
Weight (g)
115
Color
Fluorescent green
Reel Size(mm)
About 58 x 110
Thread Length (m)
300
Material
Nylon yarn
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For civil engineering dictation
5
From Japan
On 2016-03-25 18:48:08
Long is better.
This review is about item#06740955.
Used for road construction
3
From Japan
On 2016-01-11 17:42:06
The thickness of the thread is exactly good and easy to see. It is easy to use because the condition around the reel is also good.
This review is about item#06740921.