Buy more than* S$200* and get FREE SHIPPING

  • Construction Crayon

Construction Crayon SKH-RED

4.67 (3)
Item.#
06740973
Mfr.#
SKH-RED
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
11
Color
red
TRUSCO Part Number
335-8631
Core Diameter (mm)
4.0
Type
Oil-based
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Instead of checking documents at work and using the highlighter at study
5
From Japan
On 2018-01-06 10:16:50
A few years ago, I bought it for the first time as recommended by my boss. I am using it instead of a fluorescent pen, but it does not obscure the back and checked parts are easy to see, so it is very handy. Although it is not the original use, it is recommended to use it.
This review is about item#36940267.
Grinding cutting granite
4
From Japan
On 2015-09-16 19:42:31
The condition of push is not smooth yet.
This review is about item#06740964.
Do-it-yourself
5
From Japan
On 2013-04-19 22:20:58
Simple and easy to use price is also cheap
This review is about item#10034211.