Buy more than* S$200* and get FREE SHIPPING

  • Sunny Hose
  • Sunny Hose
  • Sunny Hose

Sunny Hose -

4.09 (11)
Item.#
06741375
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
31.26 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water
Standard Inner Diameter (mm)
40
Standard Weight (g/m)
210
Nominal Diameter (mm)
40
Length (m)
10
Material
PVC, polyester fiber
Standard Wall Thickness (mm)
1.35
Nominal Diameter (inch)
1.5
Normal Opreration Pressure
0.5
Burst Pressure (kg /cm2)
15.0 (20 deg C straight pipe)
Color
Blue
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
As a protective cover of the air hose
5
From Japan
On 2017-04-08 09:37:28
Not the same as the original use, but Sunny hose uses as well protective sheet so very durable.
This review is about item#6173973.
Irrigation work on the vegetables
3
From Japan
On 2017-03-01 16:44:02
Current of aging is how much is purchased from a local hardware store
This review is about item#6741357.
As heavy machinery of the hydraulic hose cover
5
From Japan
On 2017-02-02 09:07:09
I think that it is very easy to use and durable Sanihosu.
This review is about item#6741393.
Attached to the submersible pump use in such as drawing water work.
5
From Japan
On 2016-04-17 18:24:51
I was convinced satisfaction.
This review is about item#06741427.
Garden watering
3
From Japan
On 2014-05-15 16:49:02
The material is somewhat hard, and it is somewhat difficult to use for stretching and winding.
This review is about item#06741375.
Drain of aquarium
5
From Japan
On 2013-12-22 19:39:22
There was no problem with the goods as expected. It is still better if the price is lower.
This review is about item#06741436.
Protection of metal pipes
5
From Japan
On 2013-05-17 15:46:01
Instead of transferring the original liquid, I use oil for the metal pipe, cover the hose, use it to prevent rust and scratches, I can cut the length freely, it is durable, it is useful at low price.
This review is about item#06741411.
Used on 50 A single pipe
4
From Japan
On 2012-04-19 13:27:18
There was a need for urgent acquisition. In the home center, there are many places where there are only stocks up to 50 mm. While we were satisfied with the 65 mm book order, we were sorry that we did not ship the next day. Since quality is a maker item, there is no problem
This review is about item#06173912.
Watering at home garden
1
From Japan
On 2012-03-23 21:36:45
lack of explanation. Used purpose & even faucet did not suit
This review is about item#06741296.
Drain the water tank, drain water.
4
From Japan
On 2012-03-17 10:32:39
Regarding use results, it was all as expected. I think that this hand hose has no problem in use on the flat, but it is difficult to use because it bends in a situation where there is a difference in elevation. So I think if there are things like something simple and cheap aid you can use it in more various places.
This review is about item#06741402.