The reviews are automatic translation.
For snow melting equipment
From Japan
On 2018-01-25 16:46:48
I partially use a hole for snow melting. It is very strong and likely to last long.
Apply solvent
From Japan
On 2017-06-24 16:51:12
Even if it contains an organic solvent, it seems to be usable without problems.
It is thicker than other hoses and it seems to have strength.
Durability is still unknown.
As a protective cover for air hose
From Japan
On 2017-04-08 09:37:28
Although it is different from the original use, Sunny Horse is very durable so I use it as a protective seat well.
Irrigation of vegetables
From Japan
On 2017-03-01 16:44:02
How long aged deterioration is purchased Current purchase at the local home center
As a hydraulic hose cover of heavy equipment
From Japan
On 2017-02-02 09:07:09
I thought it was very easy to use and strong durable Sani Hose.
Attach it to a submersible pump and use it for drawing water.
From Japan
On 2016-04-17 18:24:51
I was satisfied satisfied.
Garden watering
From Japan
On 2014-05-15 16:49:02
The material is somewhat hard, and it is somewhat difficult to use for stretching and winding.
Drain of aquarium
From Japan
On 2013-12-22 19:39:22
There was no problem with the goods as expected. It is still better if the price is lower.
Protection of metal pipes
From Japan
On 2013-05-17 15:46:01
Instead of transferring the original liquid, I use oil for the metal pipe, cover the hose, use it to prevent rust and scratches, I can cut the length freely, it is durable, it is useful at low price.
Used on 50 A single pipe
From Japan
On 2012-04-19 13:27:18
There was a need for urgent acquisition. In the home center, there are many places where there are only stocks up to 50 mm. While we were satisfied with the 65 mm book order, we were sorry that we did not ship the next day. Since quality is a maker item, there is no problem