Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Transformer, TRANSTAR Q-BEE

Transformer, TRANSTAR Q-BEE STX-3QB

Item.#
06741454
Mfr.#
STX-3QB
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Phase Number
Single phase
Rated Capacity
CONTINUOUS 1.5 KVA, 3 KVA-30 MINUTES
Output Voltage (V)
100/115
Weight (kg)
About 7
Outlet Output
100 V output consent x2 115 V output consent x1
Input Voltage (V)
100/200 Combination use
Cycle(Hz)
50/60
Accessories
200V for rubber plug (ground 3P-20A-250V) 1 piece, 100V for rubber plug (2P-15A-125V) 1 piece