Buy more than* S$200* and get FREE SHIPPING

  • Portable Transformer PLA UP

Portable Transformer PLA UP STX-01

5.00 (1)
Item.#
06741463
Mfr.#
STX-01
Package Qty.
1PC
Ship pack of
1
489.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Phase Number
Single-phase
Rated Capacity
Continuous 3KVA
Output Voltage (V)
100/115
Weight (kg)
About 16
Outlet Output
Each two 100V, 115V
Input Voltage (V)
100/200
Cycle(Hz)
50/60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2017-02-13 19:17:35
It is used to secure the power supply of the working tools etc. at the site where there is only the machine's 200 V power supply.
This review is about item#6741463.