Buy more than* S$200* and get FREE SHIPPING

  • Handy Porta Hand Saw HSS-BIMETAL

Handy Porta Hand Saw HSS-BIMETAL PBS1130

5.00 (1)
Item.#
06741481
Mfr.#
PBS1130
Package Qty.
1Box(5PC)
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.65
Number of Blades (p)
10
Compatible
Fast HRB-1130, Hitachi CB10
Main Cutting Material
Steel, round bar (thickness more than 8mm), cast iron pipes
Width (mm)
13
Length (mm)
1130
Main Compatible Machine
Fast HRB-1130, Hitachi CB10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of the iron pipe
5
From Japan
On 2016-07-21 04:59:16
Blade are long-lasting, we have come in handy.
This review is about item#06741524.