Buy more than* S$200* and get FREE SHIPPING

  • Handy Porta Hand Saw HSS-BIMETAL
  • Handy Porta Hand Saw HSS-BIMETAL
  • Handy Porta Hand Saw HSS-BIMETAL

Handy Porta Hand Saw HSS-BIMETAL PBS1260

5.00 (1)
Item.#
06741524
Mfr.#
PBS1260
Package Qty.
1Box(5PC)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.65
Number of Blades (p)
14
Main Cutting Material
Gas pipes, cast iron pipes, large and medium diameter stainless steel tube (less than 6 mm wall thickness)
Width (mm)
13
Length (mm)
1260
Main Compatible Machine
NEW DAIWA-RB-120(CV/FV)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of iron pipe
5
From Japan
On 2016-07-21 04:59:16
The blade has also lasted long and is useful.
This review is about item#06741524.