Buy more than* S$200* and get FREE SHIPPING

  • Handy Porta Hand Saw HSS-BIMETAL

Handy Porta Hand Saw HSS-BIMETAL PBS1625

5.00 (1)
Item.#
06741542
Mfr.#
PBS1625
Package Qty.
1Box(5PC)
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.65
Number of Blades (p)
10
Compatible
Asada 185, Rex 180
Main Cutting Material
Steel, round bar (thickness more than 8mm), cast iron pipes
Width (mm)
13
Length (mm)
1625
Main Compatible Machine
Asada 185, Rex 180
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of the iron pipe
5
From Japan
On 2016-07-21 04:59:16
Blade are long-lasting, we have come in handy.
This review is about item#06741524.