Buy more than* S$200* and get FREE SHIPPING

  • Handy Porta Hand Saw HSS-BIMETAL

Handy Porta Hand Saw HSS-BIMETAL PBS1625

5.00 (1)
Item.#
06741567
Mfr.#
PBS1625
Package Qty.
1Box(5PC)
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.65
Number of Blades (p)
18
Main Compatible Machine
Asada 185, Rex 180
Compatible
Asada 185, Rex 180
Width (mm)
13
Length (mm)
1625
Main Cutting Material
Gas pipe, cast iron pipe, small diameter stainless steel tube (wall thickness of 4mm or less)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of iron pipe
5
From Japan
On 2016-07-21 04:59:16
The blade has also lasted long and is useful.
This review is about item#06741524.