Buy more than* S$200* and get FREE SHIPPING

  • Handy Porta Hand Saw HSS-BIMETAL

Handy Porta Hand Saw HSS-BIMETAL PBS1770

5.00 (1)
Item.#
06741576
Mfr.#
PBS1770
Package Qty.
1Box(5PC)
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.65
Number of Blades (p)
10
Main Compatible Machine
Shindaiwa RB18
Compatible
Shindaiwa RB18
Width (mm)
13
Length (mm)
1770
Main Cutting Material
Steel, round bar (thickness more than 8mm), cast iron pipes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of iron pipe
5
From Japan
On 2016-07-21 04:59:16
The blade has also lasted long and is useful.
This review is about item#06741524.