Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Handy Porta Hand Saw HSS-BIMETAL
  • Handy Porta Hand Saw HSS-BIMETAL
  • Handy Porta Hand Saw HSS-BIMETAL

Handy Porta Hand Saw HSS-BIMETAL PBS1770

5.00 (1)
Item.#
06741585
Mfr.#
PBS1770
Package Qty.
1Box(5PC)
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.65
Number of Blades (p)
14
Main Compatible Machine
NEW DAIWA-RB18
Width (mm)
13
Length (mm)
1770
Main Cutting Material
Gas pipes, cast iron pipes, large and medium diameter stainless steel tube (less than 6 mm wall thickness)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of iron pipe
5
From Japan
On 2016-07-21 04:59:16
The blade has also lasted long and is useful.
This review is about item#06741524.