Buy more than* S$200* and get FREE SHIPPING

  • Handy Porta Hand Saw HSS-BIMETAL

Handy Porta Hand Saw HSS-BIMETAL PBS1840

5.00 (1)
Item.#
06741603
Mfr.#
PBS1840
Package Qty.
1Box(5PC)
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.65
Number of Blades (p)
10
Compatible
Hitachi CB18F, Rex industrial band saw 185
Main Cutting Material
General steel, cast iron pipe, large diameter stainless steel tube (wall thickness more than 8mm)
Width (mm)
13
Length (mm)
1840
Main Compatible Machine
Hitachi CB18F, Rex industrial Bandoso over 185
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of the iron pipe
5
From Japan
On 2016-07-21 04:59:16
Blade are long-lasting, we have come in handy.
This review is about item#06741524.