Buy more than* S$200* and get FREE SHIPPING

  • Handy Porta Hand Saw HSS-BIMETAL

Handy Porta Hand Saw HSS-BIMETAL PBS1840

5.00 (1)
Item.#
06741612
Mfr.#
PBS1840
Package Qty.
1Box(5PC)
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.65
Number of Blades (p)
14
Main Cutting Material
Gas pipe, cast iron pipe, Dae-diameter stainless steel tube (wall thickness less than 6mm)
Main Compatible Machine
Hitachi CB18F, Rex 185
Width (mm)
13
Length (mm)
1840
Compatible
Hitachi CB18F, Rex 185
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of iron pipe
5
From Japan
On 2016-07-21 04:59:16
The blade has also lasted long and is useful.
This review is about item#06741524.