Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Master Carbide Bur A

Master Carbide Bur A CB49A090SW

by MRA
3.00 (1)
Item.#
06741637
Mfr.#
CB49A090SW
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Spiral cut
Angle (Degree)
90
Shank Diameter (phi mm)
3
Material
All cemented carbide
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Recommended Rotation Speed (min-1[r.p.m])
40000
Blade Diameter (phi mm)
3
Overall Length (mm)
38
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Chucking (It is a mismatch)
3
From Japan
On 2014-09-18 11:24:28
The photograph was of shank diameter 6φ. The tip shape of 3φ shank is slightly different here. It was naked joy because I was looking for 3φ version of 6φ shape.
This review is about item#06741637.