Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB1C106SE

by MRA
4.00 (1)
Item.#
06741691
Mfr.#
CB1C106SE
Package Qty.
1PC
Ship pack of
1
57.52 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Cut Name
Spiral cut (end bladed)
Blade Diameter (phi mm)
9.5
Blade Length (mm)
19.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Overall Length (mm)
64
Recommended Rotation Speed (min-1[r.p.m])
20000
Shank Diameter (phi mm)
6.0
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Since the thickness is 6 mm cut the aluminum attached to the trimmer
4
From Japan
On 2010-12-03 20:33:49
Without the guide and is dangerous
This review is about item#05605031.