Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB4C102S

by MRA
2.00 (2)
Item.#
06741707
Mfr.#
CB4C102S
Package Qty.
1PC
Ship pack of
1
59.73 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
23000
Blade Length (mm)
19.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Overall Length (mm)
64
Cut Name
Spiral cut
Blade Diameter (phi mm)
7.9
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Adjustment of the working surface of the metal
3
From Japan
On 2017-01-26 15:26:32
Cut is not uncomfortable feeling you're using a normal level. Although durability is not so high, I think that can be used enough to be higher the hardness of the object.
This review is about item#5606483.
Sharpener cutting surface of aluminum
1
From Japan
On 2015-07-28 19:25:49
It broke in one second ...
This review is about item#05606517.