Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB8C116S

by MRA
5.00 (1)
Item.#
06741761
Mfr.#
CB8C116S
Package Qty.
1PC
Ship pack of
1
67.73 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.0
Overall Length (mm)
54.5
Cut Name
Spiral cut
Blade Diameter (phi mm)
11.1
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Blade Length (mm)
9.5
Shank Length (mm)
45
Recommended Rotation Speed (min-1[r.p.m])
17000
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Track body production
5
From Japan
On 2011-04-19 18:19:52
Let's be careful as the sharpness of the metal scrapes fascinatingly.
This review is about item#05606833.