Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB51C101S

by MRA
Item.#
06741786
Mfr.#
CB51C101S
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Cut Name
Spiral cut
Blade Diameter (phi mm)
8
Overall Length (mm)
64
Material
Tip: cemented carbide Shank: Steel (brazing)
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
23000
Blade Length (mm)
19.0
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy