Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Burr
  • Master Carbide Burr
  • Master Carbide Burr

Master Carbide Burr CB3D007

by MRA
Item.#
06741847
Mfr.#
CB3D007
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Blade Diameter (phi mm)
4.8
Blade Length (mm)
12.7
Shape
Type 3
TRUSCO Part Number
330-7891
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Recommended Rotation Speed (min-1[r.p.m])
32000
Shank Diameter (phi mm)
3.0
Overall Length (mm)
38
Material
All cemented carbide
Compatible
Carbon / alloy steels, heat resistant steels, stainless steels, cast iron