Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Burr
  • Master Carbide Burr
  • Master Carbide Burr

Master Carbide Burr CB7D012

by MRA
Item.#
06741883
Mfr.#
CB7D012
Package Qty.
1PC
Ship pack of
1
48.32 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Angle (Degree)
14
Shank Diameter (phi mm)
3.0
Overall Length (mm)
38
Material
All cemented carbide
Compatible
Carbon / alloy steels, heat resistant steels, stainless steels, cast iron
Recommended Rotation Speed (min-1[r.p.m])
32000
Blade Diameter (phi mm)
4.8
Blade Length (mm)
12.7
Shape
Type 7
TRUSCO Part Number
330-7964
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.